9-1/6 x 8-3/8 in. Round Box Cover Unit
9-1/6 x 8-3/8 in. Round Box Cover Unit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Load rating: Pedestrian & lawn care equipment
Specifications
- Application:
- Irrigation
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Diameter - Inside 1:
- 5-7/8
- Diameter - Inside 2:
- 7-1/2
- Diameter - Outside:
- 6-3/8 in
- Height:
- 9-1/16
- IAPMO Listed:
- No
- Length:
- 8-3/8
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Valve Cover
- UPC:
- 052063053226
- Weight:
- 1.27
- Width:
- 8-3/8