9-19/25 in. Threaded Channel
9-19/25 in. Threaded Channel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Load rating Class D
- Easier handling and installation
- Inner depth 9.37 in - 9.7 in
- Duraloc integral joint lock to prevent joint movement
- Bottom outlet on each channel section
- 0.7% built-in slope
- High chemical resistance
- Lower freight costs
- Made in USA
- Interlocking tongue and groove joints for secure alignment and easy installation
Specifications
- Application:
- Driveways, Parking Lots, Warehouse, Pools, Wash Down, Residential, Commercial, Industrial
- Brand Model Compatibility:
- Dura Slope™ Trench Drain
- Color Finish Category:
- Greys
- Color Finish Name:
- Light Grey
- Depth:
- 11-13/89 in
- Drain Base Height:
- 11-15/100 in
- Drain Component Type:
- Channel
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Flow Rate:
- 299 gpm
- Height:
- 11-15/100 in
- Length:
- 48 in
- Material:
- Plastic
- Material Type:
- HDPE
- Number of Pieces:
- 1 Piece
- Product Type:
- Pre-Sloped Channel
- Weight:
- 13.40 lb
- Width:
- 6 in