9-3/8 in. Catch Basin Kit with Grate

You last purchased this on
 
NDS

9-3/8 in. Catch Basin Kit with Grate

This product requires certification to purchase.
Brand image
You last purchased this on
 
NDS

9-3/8 in. Catch Basin Kit with Grate

  • Fast #
  • Part #N900BLKIT
  • Item #4842985
  • Manufacturer Part #900BLKIT
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Catch basin 2 opening kit features UV-resistant 1-piece injection-molded structural polypropylene construction for strength
  • Use in areas where water buildup occurs
  • Used on item catch basin
  • For many residential and commercial applications Collects excess surface water from lawn;landscape;residential driveways and garages
  • Suitable for light vehicular traffic when properly installed;suitable for both landscape and hardscape applications and able to withstand normal abuse in landscaping applications
  • UV-resistant 1-piece injection-molded structural foam polyolefin for strength
  • Use to catch and divert water to water safe areas away from structures;erosion-prone landscapes and poor drainage areas
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
10-1/8 in
Drain Base Height:
10-1/8 in
Drain Base Width:
8-1/8 in
Drain Component Type:
Grate
Drain Opening:
9-3/8 in
Grate Shape:
Square
Height:
10-1/8 in
Length:
9 in
Material:
Plastic
Material Type:
Polypropylene
Number of Pieces:
5 Piece
Shape:
Square
Weight:
4.9 lb
Width:
9 in