This product requires certification to purchase.

9 x 9 in. 4-Outlet Catch Basin in Black

NDS

9 x 9 in. 4-Outlet Catch Basin in Black

  • Fast #
  • Part #NDS9004
  • Item #737534
  • Manufacturer Part #900-4
5 out of 5 Customer Rating
Brand image
NDS

9 x 9 in. 4-Outlet Catch Basin in Black

  • Fast #
  • Part #NDS9004
  • Item #737534
  • Manufacturer Part #900-4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 360
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Depth:
10-1/8 in
Height:
10-1/8 in
Length:
9 in
Material:
Plastic
Material Type:
Polypropylene
Shape:
Square
UPC:
052063949000
Weight:
2 lb
Width:
9 in