9 x 9 x 6 in. Riser Black
9 x 9 x 6 in. Riser Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 270-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Used on item catch basin
- Made of structural foam polyolefin with UV inhibitors to prevent discoloration and deterioration such as cracking and blistering
- Made exclusively for the NDS 9" series catch basin
Documents
Recommended Accessories
Specifications
- Color Finish Name:
- Black
- Depth:
- 7-3/8
- Height:
- 7-3/8
- Length:
- 9
- Material:
- Plastic
- Material Type:
- Polystyrene
- Shape:
- Square
- UPC:
- 052063909165
- Weight:
- 1.75
- Width:
- 9