2-5/16 in. Plastic Outlet
Dura Slope™ 2-5/16 in. Plastic Outlet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 288-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Used on item trash bucket
- Interlocking tongue & groove joints
- UV inhibitors
- Requires DS-123 screws when applying to male end of channel section
Specifications
- Collection:
- Dura Slope™
- Color Finish Name:
- Grey
- Height:
- 2-19/50 in
- Length:
- 13-3/4 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Outlet
- UPC:
- 052063010830
- Width:
- 2-5/16 in