22-3/4 in. HDPE and Zinc Plated Steel Trash Bucket
Dura Slope™ 22-3/4 in. HDPE and Zinc Plated Steel Trash Bucket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lightweight & Easy to install
- Interlocking tongue & groove joints
- UV inhibitors
Documents
Specifications
- Collection:
- Dura Slope™
- Color Finish Name:
- Silver
- Depth:
- 3-3/4 in
- Height:
- 10 in
- Length:
- 22-3/4 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Trash Bucket
- UPC:
- 052063014630
- Width:
- 3-3/4 in