2-3/8 in. Ductile Iron Round Grate
Duracast™ 2-3/8 in. Ductile Iron Round Grate
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 10" Round Heavy-Duty Ductile Iron Grate with Black Paint
- Fits 10" Corrugated and Sewer and Drain Pipe
- Open surface area 29.66 square inches
- 38.80 GPM
- Bolt holes for added security
- H-20 load rating
Specifications
- Collection:
- Duracast™
- Color Finish Name:
- Black
- Diameter:
- 12-1/2
- Fitting Size 1:
- 10
- Fitting Sizes:
- 10 in
- Flow Rate:
- 82.05 gpm
- Height:
- 2-3/8
- Material:
- Ductile Iron
- Product Type:
- Grate
- UPC:
- 052063045054