6 in. Corrugated PVC End Cap
EzFlow® 6 in. Corrugated PVC End Cap
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- SDR35 solvent weld
Documents
Specifications
- ASTM:
- ASTM D-2729, ASTM D-3034
- Clean Bagged:
- No
- Collection:
- EzFlow®
- Color Finish Name:
- Black
- End Connection 1:
- Snap-in
- End Connections:
- Snap-in
- FM Approved:
- No
- Fitting Size 1:
- 6
- Fitting Sizes:
- 6 in
- Fitting Type:
- End Cap
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- UPC:
- 052063020259