This product requires certification to purchase.

6 in. PVC IPS Socket Backwater Valve

NDS

Flo® 6 in. PVC IPS Socket Backwater Valve

  • Fast #
  • Part #N675P
  • Item #1431444
  • Manufacturer Part #675P
3.8 out of 5 Customer Rating
Brand image
NDS

Flo® 6 in. PVC IPS Socket Backwater Valve

  • Fast #
  • Part #N675P
  • Item #1431444
  • Manufacturer Part #675P
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Designed to protect low areas or basements from the backflow of waste from street sewers
  • It is a cost effective and a chemically resistant alternative to cast iron valves
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1440, ASTM D-1784
Collection:
Flo®
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub x Hub
Height:
9-9/10
Length:
15-1/4
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
120
Pressure - Maximum:
100 psi
Recommended Valve Application:
Water
UL Listed:
No
UPC:
052063666754
Valve Body Material:
PVC
Valve Size:
6 in
Valve Type:
Backwater Valve