Screen 3/4 in. Polyethylene for Foot Valve
Flo® Control Screen 3/4 in. Polyethylene for Foot Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Rated @ 200 PSI Static Pressure @ 72?F Clear body with white nut and tailpiece
- Material: Polyethylene 100 mesh
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Foot Valves
- Collection:
- Flo® Control
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- MIPT
- End Connections:
- MIPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- Height:
- 1-1/5
- Length:
- 2
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Screen
- UL Listed:
- No
- UPC:
- 670686800074
- Weight:
- 0.0625