This product requires certification to purchase.

1-1/4 in. MPT x MPT IPS GPRR PVC Adapter

NDS

Flo-Lock™ 1-1/4 in. MPT x MPT IPS GPRR PVC Adapter

  • Fast #
  • Part #N13512
  • Item #3143397
  • Manufacturer Part #135-12
3.7 out of 5 Customer Rating
Brand image
NDS

Flo-Lock™ 1-1/4 in. MPT x MPT IPS GPRR PVC Adapter

  • Fast #
  • Part #N13512
  • Item #3143397
  • Manufacturer Part #135-12
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Adapter helps provide a leak-proof connection point
  • Connects to IPS X IPS FPT pipe end
  • Rated @ 160 PSI Static Pressure @ 72°F
  • Gripper adapter uses compression end to connect to 1-1/4 in. IPS connection point, and IPS MPT connection on the other end
  • Works with other compatible check valves, ball valves, or fittings
  • Works with appropriate sized fittings to connect pipe together and to other components
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61 Annex G
ASTM:
ASTM D-1785
Clean Bagged:
No
Collection:
Flo-Lock™
Color Finish Name:
White
End Connection 1:
Compression
End Connection 2:
MPT
End Connections:
Compression x MPT
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Adapter
IAPMO Listed:
Yes
Length:
3-1/2 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
72
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
160 psi
UPC:
670686135121