1 in. PVC CTS FLO Lock Coupling
Flo-Lock™ 1 in. PVC CTS FLO Lock Coupling
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
- PVC Rated @ 200 PSI Static Pressure @ 72?F
- For use on Polyethylene Tube Size SIDR-7 ASTM D-2239
Specifications
- ANSI:
- ANSI 61-G
- ASTM:
- ASTM D-2239
- Clean Bagged:
- No
- Collection:
- Flo-Lock™
- Color Finish Name:
- White
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Coupling
- Length:
- 5-1/5 in
- Material:
- Plastic
- Material Type:
- PVC
- Pressure - Maximum:
- 200 psi
- UPC:
- 670686810103
- Weight:
- 0.547 lb