2 in. IPS MIP Straight PVC Compression Adapter with Steel Gripper
Flo-Lock™ 100 Series 2 in. IPS MIP Straight PVC Compression Adapter with Steel Gripper
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Rated @ 160 PSI Static Pressure @ 72° F
- For use on IPS sizes ASTM D-1785 NSF/ANSI 61+372 UPC
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM D-1785
- Clean Bagged:
- No
- Collection:
- Flo-Lock™ 100 Series
- Color Finish Name:
- White
- End Connection 1:
- Compression
- End Connection 2:
- MPT
- End Connections:
- Compression x MIPT
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Compression Adapter
- Length:
- 4
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 72
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 160 psi
- Type:
- N13520
- UPC:
- 670686135206