3/4 in. Spigot Straight SIDR 7 PVC Compression Coupling
Flo-Lock™ 800 Series 3/4 in. Spigot Straight SIDR 7 PVC Compression Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- PVC Rated @ 200 PSI Static Pressure @ 72?F
- For use on Polyethylene Tube Size SIDR-7 ASTM D-2239 PVC NSF/ANSI 61+372 UPC
Specifications
- ANSI:
- ANSI 61 Annex G, ANSI 372
- ASTM:
- ASTM D-2239
- Clean Bagged:
- No
- Collection:
- Flo-Lock™ 800 Series
- Color Finish Name:
- White
- End Connection 1:
- Spigot
- End Connection 2:
- Compression
- End Connections:
- Spigot x Compression
- FM Approved:
- No
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Compression Coupling
- IAPMO Listed:
- Yes
- Length:
- 3
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 72
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Schedule Class:
- SDR 7
- UPC:
- 670686833072