24-1/2 in. Catch Basin Side Panel
Flo-Well 24-1/2 in. Catch Basin Side Panel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Side Panels stack on Flo-Well Dry Well Kit for extra capacity
- Stack up to 4 Flo-Well Dry Wells for a larger drainage solution
- Collects, detains, and slowly releases water out into soil
- 12 side-panel knockout points connect to 4 in. Sewer and Drain and Schedule 40 Pipes; knockout points stay securely in place if not needed
- The gravel-free interior of the tank provides 250% greater water holding capacity than comparable gravel-filled dry wells
- The Flo-Well Dry Well can be buried or stacked up to 8 ft. deep and supports pedestrian traffic including lawn tractors
- Use with additional Flo-Well Dry Well components such as the Bottom Panel, Surface Drain Inlet with 6 in. Grate, and Filter Fabric Wrap; use additional Flo-Well Dry Well Kits to increase detention and infiltration
- Use with a Pop-Up Drainage Emitter to discharge collected water at a point of release
- Use with NDS® EZ Drain™ or EZflow® Gravel-Free French Drain System for additional detention and infiltration capacity, or in high groundwater situations
Specifications
- Brand Model Compatibility:
- NDS
- Collection:
- Flo-Well
- Color Finish Name:
- Black
- Height:
- 24 in
- Length:
- 25-1/8 in
- Material:
- Plastic
- Material Type:
- Polyolefin
- Product Type:
- Side Panel
- Shape:
- Round
- UPC:
- 052063030777
- Waterworks Application:
- Drainage
- Weight:
- 4.35 lb
- Width:
- 25-1/8 in