This product requires certification to purchase.

24 in. Catch Basin Bottom

NDS

Flo-Well 24 in. Catch Basin Bottom

  • Fast #
  • Part #NFWBP24
  • Item #3076445
  • Manufacturer Part #FWBP24
5 out of 5 Customer Rating
Brand image
NDS

Flo-Well 24 in. Catch Basin Bottom

  • Fast #
  • Part #NFWBP24
  • Item #3076445
  • Manufacturer Part #FWBP24
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Stable base for pump in tank, send water to other location
  • Prevents soil erosion in all conditions, no bottom gravel needed
  • Assemble with grooves at base of Flo-Well Dry Well Tank
  • Attach Bottom Panel underneath assembled Flo-Well Dry Well Side Panels
  • When Bottom Panel is installed with the Flo-Well Dry Well Kit, the system provides 250% greater water holding capacity than comparable gravel-filled dry wells, up to 50 gallons at one time
  • Use with the Flo-Well Dry Well Kit (which includes 3 side panels and top cover) for water detention and infiltration
  • Use with a Pop-Up Drainage Emitter to discharge collected water at a point of release
  • Use with NDS® EZ Drain™ or EZflow® Gravel-Free French Drain System for additional detention and infiltration capacity, or in high groundwater situations
  • Requires Certification

Specifications

Brand Model Compatibility:
NDS
Collection:
Flo-Well
Color Finish Name:
Black
Diameter:
24 in
Height:
23 in
Length:
22 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Bottom Panel
Shape:
Round
UPC:
052063003221
Waterworks Application:
Drainage
Weight:
3.41 lb
Width:
1-1/4 in