Grate Screws with Bit (Bag of 12) For Dura Slop Drains

You last purchased this on
 
NDS

Grate Screws with Bit (Bag of 12) For Dura Slop Drains

This product requires certification to purchase.
Brand image
You last purchased this on
 
NDS

Grate Screws with Bit (Bag of 12) For Dura Slop Drains

  • Fast #
  • Part #NDS650
  • Item #3765351
  • Manufacturer Part #DS-650
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Interlocking tongue & groove joints
  • UV inhibitors
  • Lightweight & Easy to install
  • Requires Certification

Specifications

Brand Model Compatibility:
Dura Slope Trench Drains
Color Finish Category:
Greys
Color Finish Name:
Steel
Length:
6 in
Material:
Steel
Number of Pieces:
1 Piece
Package Quantity:
Bag of 12
Weight:
1 lb