NDS
Micro Channel™ 10 ft. x 1-1/4 in. Grey Trench Drain
Part #N8003 | Item #3083298 | Manufacturer Part #8003
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 10,
- Pallet: 720
How to get it:
Product Details
- Excellent performance at lowest possible cost. Designed for residential applications including swimming pools, spas, and patios
- Unique design features grate openings parallel to channel length and recessed grate for strength and effective runoff capture
Documents
Specifications
Collection: Micro Channel™
Color Finish: Grey
Depth: 3-1/4 in
Drain Base Height: 3-1/4 in
Drain Base Material: Plastic
Drain Base Material Type: PVC
Drain Base Width: 1-1/4 in
Drain Grate Material: Plastic
Drain Opening: 5/8 in
Grate Color Finish: Grey
Grate Color Finish Category: Greys
Height: 3-1/4 in
Length: 10 ft
Material: Plastic
Number Of Pieces: 1 Piece
Pre-Sloped: No
Weight: 5
Width: 1-1/4 in