Plastic Slim Channel
Plastic Slim Channel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Build your custom Slim Channel Drainage system with couplings
- Connects Slim Channel Drains and components quickly and easily
- Create a water-tight connection with solvent-weld PVC glue
- Coupling is used to connect Slim Channel Drain sections, elbows, and tees
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Plastic
- Product Type:
- Slim Channel
- UPC:
- 052063055985