DESCRIPTION

NDS Pro Series 39-3/8 x 5-1/2 in. Channel with Metal Grate

N864GMTL

Manufacturer Part #: 864GMTL

Length:

39-5/8 in

SPECIFICATIONS

ADA Compliant
Yes
Collection
Pro Series
Depth
5 in
Drain Base Height
5 in
Drain Base Material Type
Polypropylene
Drain Base Width
40 in
Fitting Size 2
1-1/4 in
Grate Color Finish
Light Grey
Grate Shape
Linear
Height
5-7/16 in
IAPMO Listed
No
Number Of Pieces
1 Piece
Pre-Sloped
No
Product Type
Channel
Width
5-1/2 in

Print