This product requires certification to purchase.

1-1/4 in. IPS PVC Expansion Coupling

NDS

Pro-Span™ 1-1/4 in. IPS PVC Expansion Coupling

  • Fast #
  • Part #N11812
  • Item #3144010
  • Manufacturer Part #118-12
5 out of 5 Customer Rating
Brand image
NDS

Pro-Span™ 1-1/4 in. IPS PVC Expansion Coupling

  • Fast #
  • Part #N11812
  • Item #3144010
  • Manufacturer Part #118-12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Rated @ 200 PSI Static Pressure @ 72° F
  • NSF/ANSI 14 UPC
  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
Pro-Span™
Color Finish Name:
White
End Connection 1:
Socket Weld
End Connection 2:
Spigot
End Connections:
Socket Weld x Spigot
FM Approved:
No
Fitting Size 1:
1-1/4
Fitting Size 2:
1-1/4
Fitting Sizes:
1-1/4 in
Fitting Type:
Coupling
IAPMO Listed:
Yes
Length:
10-3/5
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14
NSF Certified:
Yes
UPC:
670686118124
Weight:
0.85