10 prspec grnbox/grn cvr bolt
Pro-Spec™ 10 prspec grnbox/grn cvr bolt
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 132-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Corrugated sidewalls provided added strength while reducing weight, structural reinforcing ribs provide support and strength to protect items housed inside against damage
- Reinforced covers handle heavier loads than standard series, overlapping cover prevents dirt and debris from entering the box
- Overlapping cover prevents dirt and grass from settling in between body and cover
- Built-in pipe holes allow irrigation piping to pass-through the wall of the box so that the box does not rest on the pipe
- Select models feature the patented universal locking mechanism (ULM) which enables the valve box lid to be secured without requiring a traditional nut, works with a variety of bolts and screws
Documents
Specifications
- Application:
- Sewers
- Collection:
- Pro-Spec™
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Diameter:
- 12-7/8 in
- Diameter - Inside 1:
- 11-1/2 in
- Diameter - Inside 2:
- 9-1/4 in
- Diameter - Outside:
- 9-7/8 in
- Height:
- 10 in
- Lettering:
- Sewer
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Valve Box
- UPC:
- 052063053653
- Waterworks Application:
- Irrigation
- Weight:
- 2.99 lb