14 x 19 in. Valve Box Only Irrigation Control Valve Cover in Green
Pro-Spec™ Series 14 x 19 in. Valve Box Only Irrigation Control Valve Cover in Green
Package Quantity Info:
Each: 1Product Details
Product Details
- The 14 in x 19 in cover has an average thickness of 0.250 in
- Overlapping cover prevents dirt and grass from settling between body and cover
- UV inhibitors prevent discoloration and deterioration, such as cracking or blistering
- NDS valve, meter and access boxes are offered in a wide range of sizes from the 6-inch round valve box to the 17" x 30" rectangular box
- They are available with black, green, purple, grey and sand covers with designations including irrigation control valve, water, sewer, electric, reclaimed water, cable TV, telephone and others
Specifications
- Application:
- Commercial, Residential
- Collection:
- Pro-Spec™ Series
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Height:
- 2 in
- Length:
- 16-13/16 in
- Material:
- Plastic
- Material Type:
- HDPE, Polyolefin
- Product Type:
- Valve Box Lid
- UPC:
- 052063028040
- Waterworks Application:
- Irrigation
- Weight:
- 2.61 lb
- Width:
- 11-5/8 in