2 in. FPT PVC Saddle in Grey
Rigid Clamp-It™ 2 in. FPT PVC Saddle in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- For PVC pipe main line pressure rated @ 200 PSI @ 72°F NSF/ANSI 61+372 PVC Type II
Documents
Specifications
- Collection:
- Rigid Clamp-It™
- Color Finish Name:
- Grey
- End Connection 1:
- FPT
- End Connections:
- FPT
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Saddle
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Tap Size:
- 3/4 in
- UPC:
- 670686422078