This product requires certification to purchase.

Root Barricade Panel in Black

NDS

Root Barricade Panel in Black

  • Fast #
  • Part #NEP2450
  • Item #1272153
  • Manufacturer Part #EP-2450
3.8 out of 5 Customer Rating
Brand image
NDS

Root Barricade Panel in Black

  • Fast #
  • Part #NEP2450
  • Item #1272153
  • Manufacturer Part #EP-2450
3.8 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes 1 Joiner Strip per panel
  • Includes a "T" top edge to prevent root overgrowth and an external flange at the base to lock panels in the ground
  • Suitable for all planting installations
  • UV inhibitors ensure longevity
  • 1/2 in raised vertical ribs run perpendicular to the panel and are 6 in on center
  • Each barrier is a minimum of 0.090 in thick
  • Requires Certification

Specifications

Color Finish Name:
Black
Height:
24 in
Length:
24 in
Material:
Plastic
Material Type:
HIPP
UPC:
052063024509
Width:
5/16 in