1-1/2 x 2 in. Plastic Socket Weld x Spigot Check Valve
Series 1050C 1-1/2 x 2 in. Plastic Socket Weld x Spigot Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rated @ 200 psi Static Pressure @ 72 Deg F
- Clear PVC 1/4 lb. for air blowers
- Molded in the USA
- Silicone washer
Documents
Specifications
- Collection:
- Series 1050C
- Color Finish Name:
- Clear
- End Connection 1:
- Socket Weld
- End Connection 2:
- Spigot
- End Connections:
- Socket Weld x Spigot
- FM Approved:
- No
- Height:
- 2-3/4 in
- IAPMO Listed:
- No
- Length:
- 5-3/20 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pressure Class:
- 200#
- Recommended Valve Application:
- Industrial, Irrigation, Plumbing, Pool and Spa
- UL Listed:
- No
- UPC:
- 670686105254
- Valve Body Material:
- PVC
- Valve Size:
- 1-1/2 in x 2 in
- Valve Type:
- Check Valve
- Weight:
- 0.55 lb
- Width:
- 2-77/100 in