1-1/2 in. Plastic Slip Swing Check Valve
Series 1500 1-1/2 in. Plastic Slip Swing Check Valve
Package Quantity Info:
Each: 1Product Details
Product Details
- Rated @ 125 psi Static Pressure @ 72 Deg F
- Clear PVC NSF/ANSI 61+372
- Full flow design
- Molded in the USA
- Made of PVC type I material
- EPDM flapper
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- Collection:
- Series 1500
- Color Finish Name:
- Clear
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- FM Approved:
- No
- Height:
- 3-1/6 in
- IAPMO Listed:
- No
- Length:
- 5-9/20 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 125#
- Recommended Valve Application:
- Industrial, Irrigation, Plumbing, Pool and Spa
- UL Listed:
- No
- UPC:
- 670686903157
- Valve Body Material:
- PVC
- Valve Body Style:
- Swing
- Valve Size:
- 1-1/2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 0.583 lb
- Width:
- 3-4/25 in