1-1/2 in. Plastic FPT Swing Check Valve
Series 1500 1-1/2 in. Plastic FPT Swing Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Rated @ 125 psi Static Pressure @ 72 Deg F
- PVC NSF/ANSI 61+372
- Full flow design
- Threaded
- Molded in the USA
- Made of PVC type I material
- EPDM flapper
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- Collection:
- Series 1500
- Color Finish Name:
- White
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Height:
- 3-1/8
- IAPMO Listed:
- No
- Length:
- 5-9/20
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 125#
- Recommended Valve Application:
- Industrial, Irrigation, Plumbing, Pool and Spa
- UL Listed:
- No
- UPC:
- 670686530155
- Valve Body Material:
- PVC
- Valve Body Style:
- Swing
- Valve Size:
- 1-1/2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 0.6
- Width:
- 3-4/25