This product requires certification to purchase.

1-1/2 in. Plastic Slip Swing Check Valve

NDS

Series 1500 1-1/2 in. Plastic Slip Swing Check Valve

  • Fast #
  • Part #N152015
  • Item #292215
  • Manufacturer Part #1520-15
4 out of 5 Customer Rating
Brand image
NDS

Series 1500 1-1/2 in. Plastic Slip Swing Check Valve

  • Fast #
  • Part #N152015
  • Item #292215
  • Manufacturer Part #1520-15
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Rated @ 125 PSI Static Pressure @ 72° F
  • PVC NSF/ANSI 61+372
  • Full flow design
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
Collection:
Series 1500
Color Finish Name:
White
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
Height:
3-1/8 in
Length:
5-3/4 in
Material:
Plastic
Material Type:
PVC
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure Class:
125#
UL Listed:
No
UPC:
670686520156
Valve Body Material:
PVC
Valve Body Style:
Swing
Valve Size:
1-1/2 in
Valve Type:
Swing Check Valve
Weight:
0.583 lb
Width:
3-4/25 in