This product requires certification to purchase.

2 in. Plastic Slip Swing Check Valve

NDS

Series 1500 2 in. Plastic Slip Swing Check Valve

  • Fast #
  • Part #N1520C20
  • Item #454760
  • Manufacturer Part #1520C20
5 out of 5 Customer Rating
Brand image
NDS

Series 1500 2 in. Plastic Slip Swing Check Valve

  • Fast #
  • Part #N1520C20
  • Item #454760
  • Manufacturer Part #1520C20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Rated @ 125 psi Static Pressure @ 72 Deg F
  • Clear PVC NSF/ANSI 61+372
  • Full flow design
  • Molded in the USA
  • Made of PVC type I material
  • EPDM flapper
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
Collection:
Series 1500
Color Finish Name:
Clear
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
FM Approved:
No
Height:
4-1/4
IAPMO Listed:
No
Length:
6-7/50
Material:
Plastic
Material Type:
PVC
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure Class:
125#
Recommended Valve Application:
Industrial, Irrigation, Plumbing, Pool and Spa
UL Listed:
No
UPC:
670686903201
Valve Body Material:
PVC
Valve Body Style:
Swing
Valve Size:
2 in
Valve Type:
Swing Check Valve
Weight:
0.95
Width:
4-23/100