3/4 in. Plastic Slip Swing Check Valve
Series 1500 3/4 in. Plastic Slip Swing Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- PVC NSF/ANSI 61+372
- Rated @ 125 PSI Static Pressure @ 72° F
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- Collection:
- Series 1500
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Height:
- 2 in
- Length:
- 3-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Pieces:
- 1 Piece
- Pressure Class:
- 125#
- UL Listed:
- No
- Valve Body Material:
- Plastic
- Valve Body Style:
- Swing
- Valve Size:
- 3/4 in
- Valve Type:
- Swing Check Valve
- Weight:
- 0.2 lb