1 in. Plastic Union Slip Spring Check Valve
Series 1700 1 in. Plastic Union Slip Spring Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Rated @ 200 psi Static Pressure @ 72 Deg F
- Clear body with white nut and tailpiece NSF/ANSI 61+372
- Molded in the USA
- Made of PVC type I material
- EPDM washers & O-Ring
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- Collection:
- Series 1700
- Color Finish Name:
- Clear
- End Connection 1:
- Union
- End Connection 2:
- Slip
- End Connections:
- Union x Slip
- FM Approved:
- No
- Height:
- 2-2/5 in
- IAPMO Listed:
- No
- Length:
- 6-71/100 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 200#
- Recommended Valve Application:
- Industrial, Irrigation, Plumbing, Pool and Spa
- UL Listed:
- No
- UPC:
- 670686971002
- Valve Body Material:
- PVC
- Valve Body Style:
- Spring
- Valve Size:
- 1 in
- Valve Type:
- Spring Check Valve
- Weight:
- 0.65 lb
- Width:
- 2-12/25 in