This product requires certification to purchase.

1 in. Plastic Union Slip Swing Check Valve

NDS

Series 1700 1 in. Plastic Union Slip Swing Check Valve

  • Fast #
  • Part #N1720C10
  • Item #3144420
  • Manufacturer Part #1720C10
3.5 out of 5 Customer Rating
Brand image
NDS

Series 1700 1 in. Plastic Union Slip Swing Check Valve

  • Fast #
  • Part #N1720C10
  • Item #3144420
  • Manufacturer Part #1720C10
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Rated @ 125 psi Static Pressure @ 72 Deg F
  • PVC clear body with white nuts and tailpieces NSF/ANSI 61+372
  • Full flow design
  • Meet ASTM-ANSI standards
  • One union connection
  • Socket x Socket connection
  • Molded in the USA
  • EPDM flapper
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
Collection:
Series 1700
Color Finish Name:
Clear
End Connection 1:
Union
End Connection 2:
Slip
End Connections:
Union x Slip
FM Approved:
No
Height:
2-2/5
IAPMO Listed:
No
Length:
6-39/50
Material:
Plastic
Material Type:
PVC
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure Class:
125#
Recommended Valve Application:
Industrial, Irrigation, Plumbing, Pool and Spa
UL Listed:
No
UPC:
670686982107
Valve Body Material:
PVC
Valve Body Style:
Swing
Valve Size:
1 in
Valve Type:
Swing Check Valve
Weight:
0.7
Width:
2-7/20