2 in. Plastic Union Slip Swing Check Valve
Series 1700 2 in. Plastic Union Slip Swing Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Rated @ 125 psi Static Pressure @ 72 Deg F
- PVC NSF/ANSI 61+372
- Full flow design
- Meet ASTM-ANSI standards
- Socket x Socket connection
- Molded in the USA
- Made of PVC type I material
- EPDM flapper
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- Collection:
- Series 1700
- Color Finish Name:
- White
- End Connection 1:
- Union
- End Connection 2:
- Slip
- End Connections:
- Union x Slip
- FM Approved:
- No
- Height:
- 3-1/4
- IAPMO Listed:
- No
- Length:
- 9-69/100
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 125#
- Recommended Valve Application:
- Industrial, Irrigation, Plumbing, Pool and Spa
- UL Listed:
- No
- UPC:
- 670686172201
- Valve Body Material:
- PVC
- Valve Body Style:
- Swing
- Valve Size:
- 2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 1.8
- Width:
- 4-6/25