Slim™ Channel Drain 90° Elbow and Grate in Sand Plastic
Slim™ Channel Drain 90° Elbow and Grate in Sand Plastic
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Makes easy 90° bends in your Slim Channel drainage system
- Eliminates the hassle of cutting to miter an angled turn
- Drains light flows from pool & spa decks, patios, and walkways
- Connect to Slim Channel drainage system with coupling
- 7.0 sq. in. per linear ft. open surface area
- 21 GPM per ft. flow rate
- Rated for NDS Class A Loads (up to 60 psi) when properly installed-recommended for pedestrians, bicycles, and wheelchair traffic; ADA compliant and heel-proof
Specifications
- Drain Base Material:
- Plastic
- Type:
- N9382
- UPC:
- 052063056081