1-3/4 in. Plastic Coupling
Spee-D® 1-3/4 in. Plastic Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 480-
Pick Up Not AvailableNot available in MI
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MI
Product Details
Product Details
- Made in USA
Documents
Specifications
- Application:
- Commercial, Residential
- Collection:
- Spee-D®
- Color Finish Name:
- Grey
- Length:
- 3-3/4
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Coupling
- UPC:
- 052063402482
- Width:
- 1-3/4