24 x 4-1/8 in. Galvanized Steel Grate
Spee-D® 24 x 4-1/8 in. Galvanized Steel Grate
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 768Product Details
Product Details
Specifications
- Collection:
- Spee-D®
- Color Finish Name:
- Galvanized Steel
- Flow Rate:
- 47.39 gpm
- Height:
- 1 in
- Length:
- 24 in
- Material:
- Steel
- Product Type:
- Grate
- UPC:
- 052063037455
- Waterworks Application:
- Storm Sewer
- Width:
- 4-1/8 in