This product requires certification to purchase.

5-3/4 in. Plastic Channel Linear Grate

NDS

Spee-D® 5-3/4 in. Plastic Channel Linear Grate

  • Fast #
  • Part #N40010WH
  • Item #7405567
  • Manufacturer Part #400-10WH
4.1 out of 5 Customer Rating
Brand image
NDS

Spee-D® 5-3/4 in. Plastic Channel Linear Grate

  • Fast #
  • Part #N40010WH
  • Item #7405567
  • Manufacturer Part #400-10WH
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 80
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Channel drains and trench drains capture and convey excess water to prevent mildew growth, concrete staining, and costly structural damage
  • Spee-D Channel Drain system collects moderate water flows from driveways, concrete & paver patios, pool areas, courtyards, and walkways, and directs it to drain pipes for proper release downstream
  • Connect Spee-D Channel Drains together with couplings; can be solvent-welded; add bottom outlets (234, 2351) to connect to 3 in. & 4 in. sewer and drain fittings; add end outlet (246) to connect to 2 in. drain fittings and end outlet (249) to connect to 3 in. sewer and drain pipe and 4 in. sewer and drain fittings
  • Spee-D Channel Drains are 4-3/4 in. wide, 3-3/4 in. high, and 10 ft. long; length can be cut to size with a saw; Patented flying buttress design provides load-bearing support from both sides as well as underneath the channel
  • Bottom flanges provide an anchoring lip for straight installation and prevents floating; Patented honeycomb reinforced walls provide durability
  • Comes with the Spee-D Channel Drain and prefastened plastic gray grates
  • Use 6 in. Profile Channel Installation Stakes (sold separately) to anchor the channel to the trench bed for an easier installation; create a water-tight connection using solvent-weld PVC glue
  • 16.8 sq. in. per linear ft. open surface area; 51 GPM per ft. flow rate; Rated for NDS Class B loads (up to 175 psi) when properly installed-recommended for medium-duty pneumatic tire traffic, autos, and light trucks at speeds less than 20 mph; ADA compliant
  • Use Spee-D Channel Drain 45º and 90º Elbows, Tees, and Crosses to customize your layout; use Spee-D Channel Drain Bottom and End Outlets to connect to drain pipes and fittings
  • Founded in 1972, NDS is the preferred choice of professionals, the largest supplier of channel drains in North America, and the leader in stormwater management with proven products, tools, and support to help you get the job done right
  • Requires Certification

Specifications

Application:
Commercial, Residential
Collection:
Spee-D®
Color Finish Name:
Grey
Flow Rate:
146.36 gpm
Height:
3-3/4 in
Length:
10 ft
Material:
Plastic
Material Type:
Polyolefin, HDPE, PVC
Product Type:
Channel
UPC:
052063046143
Width:
5-3/4 in