Square Grate and Pipe Adapter in Green
Square Grate and Pipe Adapter in Green
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8Product Details
Product Details
- Open surface area 14.44 sq in
- Grate opening 1/4 in
- Fits 3 in or 4 in sewer and drain pipe, 3 in or 4 in corrugated pipe, and 3 in or 4 in triple wall pipe
- Heelproof
- Load rating class A
- ADA compliant
- Made in USA
Documents
Specifications
- Application:
- Driveways, Patios, Outdoor
- Color Finish Name:
- Green
- Depth:
- 2-1/2 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Flow Rate:
- 44.17 gpm
- Height:
- 2-1/2 in
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Grate, Square, Flat, Removable
- UPC:
- 052063606415
- Waterworks Application:
- Sewer
- Width:
- 6 in