Square Grate in Black
Square Grate in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40 Pallet: 96-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Open surface area 3-9/20 square inches
- Fits 3" sewer and drain pipe and fittings, 3" corrugated pipe and 3" triple wall pipe
- ADA compliant/heel proof
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1-5/16 in
- Diameter:
- 3 in
- Drain Base Height:
- 1-5/16 in
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Grate Shape:
- Square
- Height:
- 1-5/16 in
- Length:
- 3-9/16 in
- Material:
- Plastic
- Material Type:
- Polyolefin
- UPC:
- 052063402024
- Width:
- 3-3/4 in