Stainless Steel Bolt for 12 x 17 in. Cover
Stainless Steel Bolt for 12 x 17 in. Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bag of 10 stainless steel bolts
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel
- Height:
- 12 in
- Length:
- 2-1/2 in
- Material:
- Stainless Steel
- UPC:
- 052063036182
- Weight:
- 0.10 lb
- Width:
- 3/8 in