Rubber Work Light
Omni Rubber Work Light
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Battery Size:
- 4AH
- Collection:
- Omni
- Lumens:
- 2000
- Material:
- Rubber
- Number of Lights:
- 2
- Power Source:
- Battery
- Tool Type:
- Work Light
- UL Listed:
- No
- UPC:
- 645397936046