This product requires certification to purchase.

19 in. Manhole Frame and Lid

Neenah Foundry

19 in. Manhole Frame and Lid

  • Fast #
  • Part #NR1791A
  • Item #4408257
  • Manufacturer Part #R-1791-A
3.7 out of 5 Customer Rating
Brand image
Neenah Foundry

19 in. Manhole Frame and Lid

  • Fast #
  • Part #NR1791A
  • Item #4408257
  • Manufacturer Part #R-1791-A
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lid thickness 1 in
  • Flange Diameter 19 in
  • Shape Round
  • Requires Certification

Documents


Specifications

Diameter:
12
Height:
4
Material:
Cast Iron
Product Type:
Frame, Lid