22-3/8 in. Manhole Frame Only in Greys
22-3/8 in. Manhole Frame Only in Greys
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter:
- 22-3/8 in
- Height:
- 9 in
- Material:
- Iron
- Product Type:
- Manhole Frame Only