26 in. Frame Tall
26 in. Frame Tall
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48 Class 35B, ASTM A-48 Class 40A
- Diameter:
- 35-7/8
- Diameter - Inside 1:
- 26
- Height:
- 6-15/16
- Material:
- Cast Gray Iron
- Product Type:
- Manhole Frame
- Size:
- 6-15/16 in x 35-7/8 in x 26 in