This product requires certification to purchase.

29 x 10 in. Cast Iron Catch Basin Frame with Lid

Neenah Foundry

29 x 10 in. Cast Iron Catch Basin Frame with Lid

  • Fast #
  • Part #NR3308
  • Item #1919222
  • Manufacturer Part #R-3308
5 out of 5 Customer Rating
Brand image
Neenah Foundry

29 x 10 in. Cast Iron Catch Basin Frame with Lid

  • Fast #
  • Part #NR3308
  • Item #1919222
  • Manufacturer Part #R-3308
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Length:
29 in
Material:
Grey Iron
Product Type:
Catch Basin, Frame, Lid
Shape:
Round
Width:
28-3/4 in