This product requires certification to purchase.

29 x 28-5/8 x 2-1/2 in. B-Type Frame and Grate

Neenah Foundry

29 x 28-5/8 x 2-1/2 in. B-Type Frame and Grate

  • Fast #
  • Part #NR3571F
  • Item #3316685
  • Manufacturer Part #R-3571-F
5 out of 5 Customer Rating
Brand image
Neenah Foundry

29 x 28-5/8 x 2-1/2 in. B-Type Frame and Grate

  • Fast #
  • Part #NR3571F
  • Item #3316685
  • Manufacturer Part #R-3571-F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Houston, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Height:
2-1/2 in
Length:
29 in
Material:
Cast Iron
Shape:
Rectangular
Width:
28-5/8 in