29 x 8 in. Type-B Cast Iron Standard Frame with 3-Flange
29 x 8 in. Type-B Cast Iron Standard Frame with 3-Flange
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Length:
- 29 in
- Material:
- Cast Iron
- Width:
- 8 in