31-3/16 x 8 in. Type-B Cast Iron Standard Frame with 4-Flange
31-3/16 x 8 in. Type-B Cast Iron Standard Frame with 4-Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 6Product Details
Product Details
Documents
Specifications
- Length:
- 31-3/16 in
- Material:
- Cast Iron
- Width:
- 8 in